0 items

Diversitech 100 yd. Silver Woven Duct Strap

DIV7101

Width:

1-3/4 in
Starting at $12.11
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Chemical resistant
  • Easy to cut and staple to joists
  • Use for flex duct
  • Webbed duct strap possessing high tensile and abrasion resistance

SPECIFICATIONS

Color Finish
Silver
Length
100 yd
Material
Plastic
Material Type
Polypropylene
UL Listed
Yes
Width
1-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday