100A 2-Pole Circuit Breaker
100A 2-Pole Circuit Breaker
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 100
- Brand Model Compatibility:
- Square D Homeline Load Centers
- Color Finish Name:
- Black
- Height:
- 1 in
- Length:
- 3 in
- Origin:
- Global
- Product Type:
- Circuit Breaker
- UL Listed:
- No
- Width:
- 3 in