11-3/4 in. Mixing Sprayer
11-3/4 in. Mixing Sprayer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 5 mix ratios to allow for exact mix ration to properly clean coils
- 1/2 gallon capacity bottle and quick disconnect for fast and easy rinsing
- Dial-a-Mix
- Lightweight and versatile
Specifications
- Adjustable:
- Yes
- Capacity:
- 0.5 gal
- Color Finish Name:
- Red
- Depth:
- 11-19/20 in
- Elbow Degree:
- 90 DD
- Height:
- 5-3/4 in
- Length:
- 11-3/4 in
- Material:
- Plastic
- Origin:
- Domestic
- Size:
- 1/2 in
- Vent Ducted or Ductless:
- Ducted/Ductless