11 in. Nylon Cable Ties in Black (Pack of 100)
11 in. Nylon Cable Ties in Black (Pack of 100)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Versatile and functional
- Ideal for bundling cables and wires
- Easy to use and adjust
- Made from UV-stable nylon
- Will not rust, rot or corrode
Specifications
- Battery Type:
- Alkaline
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 16 in
- Length:
- 11 in
- Material:
- Plastic
- Material Type:
- Nylon
- Origin:
- Global
- Package Quantity:
- Pack of 100
- Tensile Strength:
- 50 lbs/inch
- Type:
- DIVWTMB11C
- Width:
- 16 in