11 in. Nylon Wire Tie in Black (100 Pack)

You last purchased this on
 
DiversiTech®

11 in. Nylon Wire Tie in Black (100 Pack)

This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

11 in. Nylon Wire Tie in Black (100 Pack)

  • Fast #
  • Part #DIVWTB11C
  • Item #3184140
  • Manufacturer Part #WTB11C
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Versatile and functional
  • Ideal for bundling cables and wires
  • Easy to use and adjust
  • Made from UV-stable nylon
  • Will not rust, rot or corrode
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
15-1/2 in
Elbow Degree:
90 DD
FM Approved:
No
Height:
1/2 in
IAPMO Listed -:
No
Length:
11 in
Material:
Plastic
Material Type:
Nylon
NSF Certified:
No
Origin:
Domestic
Package Quantity:
Pack of 100
Tensile Strength:
50 lbs/inch
UL Listed:
No
Vent Ducted or Ductless:
Ducted/Ductless
Width:
5 in