11 in. Nylon Cable Ties in White (Pack of 100)
11 in. Nylon Cable Ties in White (Pack of 100)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Versatile and functional
- Ideal for bundling cables and wires
- Easy to use and adjust
- Black
- Made from UV-stable nylon
- Will not rust, rot or corrode
Specifications
- Battery Type:
- Alkaline
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 18-1/2 in
- Length:
- 11 in
- Material:
- Plastic
- Material Type:
- Nylon
- Origin:
- Domestic
- Package Quantity:
- Pack of 100
- Type:
- DIVWTM11C