Diversitech

1/2 - 1 in. Ground Fitting Clamp

Part #DIVPI237  |  Manufacturer Part #PI237

Fits Pipe Size:

1/2 in - 1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • A ground fitting clamp is ideal for surface mounting small amounts of electrical wiring or communication cables
  • Ground Fitting Clamp
  • A ground fitting clamp is ideal for surface mounting small amounts of electrical wiring or communication cables.

Specifications

Color Finish: Brass

Color Finish Category: Brass Tones

Depth: 5-1/2 in

Fits Pipe Size: 1/2 in - 1 in

Height: 3/4 in

Length: 5-1/2 in

Material: Bronze

Origin: Domestic

UL Listed: Yes

Weight: 1/5

Width: 3-1/4 in