1/2 in. 90 Degree Metallic Liquid Tight Connection

You last purchased this on
 
DiversiTech®

1/2 in. 90 Degree Metallic Liquid Tight Connection

This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

1/2 in. 90 Degree Metallic Liquid Tight Connection

  • Fast #
  • Part #DIV750MLT9050
  • Item #547744
  • Manufacturer Part #750-MLT9050
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • For use with metallic and non-metallic liquid tight conduit
  • Provides smooth connection, no sharp edges to strip wire
  • Liquid tight, 90° connector
  • U. L. Listed. C.U.L. Listed.
  • Suitable for indoor or outdoor use
  • Wiring easily pulled through
  • Requires Certification

Specifications

Depth:
1-1/4 in
Diameter:
1/2 in
Elbow Degree:
90 DD
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Elbow
Material:
Metallic
UL Listed:
Yes
Vent Ducted or Ductless:
Ducted/Ductless
Width:
8 in