12 in. Support Riser Plastic
12 in. Support Riser Plastic
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Heavy duty plastic
- Includes butyl mastic for no-slip connection
- Elevates condensers, heat pumps and air handlers
- Unaffected by UV exposure or extreme weather
- Single piece heat pump risers are available in 3 in., 6 in., and 12 in. heights
- Environmentally friendly, molded from recycled polypropylene material
- Cost effective single piece design
- Sturdy and stable
- Made in the USA
- Can be used indoors or outdoors
Documents
Specifications
- Application:
- Air Handler, Heat Pump
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 12 in
- Length:
- 6 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Origin:
- Domestic
- Product Type:
- Riser
- Size:
- 12 in
- Vent Ducted or Ductless:
- Ducted
- Weight:
- 1.2 lb
- Width:
- 6-1/2 in
- Work Load Limit:
- 2000 lb