1/2 in. ID Clear Vinyl Tubing 100 ft. Roll
1/2 in. ID Clear Vinyl Tubing 100 ft. Roll
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Maximum service temperature is 140°F
- Non-toxic clear vinyl chloride (PVC)
- Clear, vinyl tubing
Specifications
- Application:
- Tubing
- Brand Model Compatibility:
- All Air Conditioning and Refrigeration Condensate Drains
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Depth:
- 17-1/2 in
- Diameter:
- 1/2 in
- Diameter - Outside:
- 61/100 in
- Elbow Degree:
- 90 DD
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- Vinyl
- Origin:
- Domestic
- PipeTubing Size:
- 1/2 in
- Product Type:
- Tube
- Temperature Rating:
- 140
- Vent Ducted or Ductless:
- Ducted/Ductless
- Weight:
- 7.66 lb