Diversitech 1/2 in. Liquid Tight Conduit Kit

DIV612

Length

Starting at $27.85
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1 straight and 1 90 degree metallic or non-metallic connector.
  • 90 degree connector is removable for straight connections.
  • A labor saving convenience kit for A/C unit hookup.
  • Also use for heat pumps, refrigeration, hot tubs, swimming pools and outdoor lighting.
  • Liquid-Tite flexible conduit system.
  • Three distinct wire colors for ease of hook-up.
  • U.L. and C.U.L Listed.

SPECIFICATIONS

Cable or Wire Type
THHN
Diameter
1/2 in
Length
6 ft
Material
Metallic
Maximum Temperature
167
Wire Gauge
10 ga

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday