1/2 in. Nylon Wire and Cable Clamp in White (Pack of 100)

You last purchased this on
 
DiversiTech®

1/2 in. Nylon Wire and Cable Clamp in White (Pack of 100)

This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

1/2 in. Nylon Wire and Cable Clamp in White (Pack of 100)

  • Fast #
  • Part #DIVWC08C
  • Item #2272394
  • Manufacturer Part #WC08C
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Durable, nylon construction to help meet tough construction job conditions
  • Use to hold harnesses, cables and tubing
  • Lightweight and easy to use
  • Use for construction, maintenance and assembly-line operations
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Depth:
9-1/4 in
Diameter - Inside 1:
1/2 in
Material:
Plastic
Material Type:
Nylon
Origin:
Domestic
Package Quantity:
Pack of 100
Product Type:
Clamp
UL Listed:
Yes
Vent Ducted or Ductless:
Ducted/Ductless