Diversitech 1/2 in. Stage Metallic Connector

DIV750MLT50

Manufacturer Part #: 750-MLT50

Fitting Sizes

1/2 in x 1/2 in

$3.55

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • For use with metallic and non-metallic liquid tight conduit, Type B.
  • Provides smooth connection, no sharp edges to strip wire.
  • Suitable for indoor or outdoor use
  • U. L. Listed. C.U.L. Listed.
  • Wiring easily pulled through.

SPECIFICATIONS

Color Finish
Grey
End Connection 1
Straight
End Connection 2
Straight
End Connections
Straight
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Material
Zinc
Origin
Global
UL Listed
Yes

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday