12 oz. Aerosol Adhesive Spray in Clear

You last purchased this on
 
DiversiTech®

12 oz. Aerosol Adhesive Spray in Clear

This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

12 oz. Aerosol Adhesive Spray in Clear

  • Fast #
  • Part #DIV31520
  • Item #861592
  • Manufacturer Part #315-20
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: 11 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • An excellent choice for most permanent adhesive applications: duct liner and wrap, sheet aluminum, fiberglass insulation board, etc
  • The aerosol package offers a specifically designed web spray pattern for even, controlled distribution
  • A clear, pressure sensitive aerosol adhesive with exceptional tack and shear strength characteristics
  • Coverage is approximately 90-100 square feet per pound
  • Flammability meets aerosol flame extension test requirements
  • Requires Certification

Documents


Specifications

Application:
Cardboard, Cleaning, HVAC, Leather, Plastic
Color Finish Category:
Clear
Color Finish Name:
Clear
Depth:
2-1/2 in
Elbow Degree:
90 DD
Height:
9-1/2 in
NSF Certified:
No
Origin:
Domestic
Product Type:
Adhesive
Size:
12 oz
Temperature Range:
Up to 120 Deg F
Temperature Rating:
120
Vent Ducted or Ductless:
Ducted/Ductless
Width:
2-3/4 in