1/2 x 1/2 in. 90 Degree Screw-On Fitting

You last purchased this on
 
DiversiTech®

1/2 x 1/2 in. 90 Degree Screw-On Fitting

This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

1/2 x 1/2 in. 90 Degree Screw-On Fitting

  • Fast #
  • Part #DIV750SLTC9050
  • Item #1947808
  • Manufacturer Part #750-SLTC9050
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • An inside taper squeezes down on the outside of conduit for a superior liquid tight seal.
  • The cut portion of the conduit does not show, giving a more finished appearance.
  • Conduit threads onto ferrule and up inside the outer body.
  • Easy to use at a lower cost than regular liquid tight fittings.
  • Requires Certification

Specifications

Depth:
3 in
Diameter:
1/2 in
Elbow Degree:
90 DD
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
UL Listed:
Yes
Vent Ducted or Ductless:
Ducted/Ductless
Width:
3 in