120/208/240 50VA Transformer Multi-mount
120/208/240 50VA Transformer Multi-mount
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- PRI: 120/208/240
- Sec: 24
- VA: 50
Specifications
- Depth:
- 4-7/20 in
- Height:
- 2-22/25 in
- Origin:
- Global
- VA Rating:
- 50 VA
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120/208/240V
- Width:
- 2-17/100 in
- Wire Gauge (AWG):
- 18 ga