120V Condensate Removal Pump

You last purchased this on
 
DiversiTech®

CP Series 120V Condensate Removal Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

CP Series 120V Condensate Removal Pump

  • Fast #
  • Part #DIVCP22LP
  • Item #3756615
  • Manufacturer Part #CP-22LP
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • It has 22 feet of lift compared to the typical 20 feet.
  • The elastomeric motor mounting gasket and the rubber feet that support the condensate pump help to dampen vibration and reduces noise.
  • A full featured pump suitable for use with condensate from high efficiency condensing furnaces to boilers which produce acidic condensate.
  • Comes equipped with shatterproof stainless steel hang tabs which have hole-and-slot design for easy mounting and are on convenient 8" centers.
  • Features a removable check valve which allows for hassle free cleaning.
  • The 1/4" quick connect terminals provide easy connection to the built-in overflow switch and two terminals are provided allowing flexibility when connecting to the air handler shut-down.
  • The four inlet versus two or three on other pumps provide the greatest installation versatility, inlet holes have a reinforced wall for durability.
  • The red, yellow, and green indicator lights show the pump status - the green shows the power applied to the pump, yellow shows the pump is running, and red is for high level alarm.
  • Requires Certification

Specifications

AMP:
1.9
Capacity:
0.375 gal
Collection:
CP Series
Color Finish Category:
Reds
Color Finish Name:
Red, Black
Depth:
11-3/4 in
Elbow Degree:
90 DD
Flow Rate:
1.6 gpm
Height:
4-9/10 in
Length:
11-4/5 in
Maximum Feet of Head:
22
NEMA:
NEMA 6-15
Origin:
Global
Power Source:
Electric
Pump Application -:
Water
Temperature Range:
Up to 160 Deg F
UL Listed:
Yes
Vent Ducted or Ductless:
Ducted/Ductless
Volts:
120V
Weight:
4.7 lb
Width:
5-9/10 in