Diversitech

1/3 hp 208/230V 1075 RPM Condenser Motor

Part #DIVWG840729  |  Manufacturer Part #WG840729

Horsepower:

1/3 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Motors are specially designed to cover a range of applications. The condenser fan motors are electrically reversible, feature an automatic thermal overload protector and a standard 48 frame motor casing size.
  • Motors feature reversing plugs, extended thru bolts, 36 inch leads and low power consumption.
  • Ball bearing design allows for greater heat endurance, improved performance, increased reliability, and enhanced motor life.
  • Extended mounting bolts provides easier installation in cramped spaces and allows the installer to start the threaded mounting nut quickly and efficiently.
  • The electrical reversing plug simplifies rotation direction changes and the wires are thirty inches long, making it easier for the contractor to install the new motor.
  • Run capacitor connections are insulated for increased safety and flag disconnects are provided.
  • Detailed and large wiring diagrams are on the motor and the motor carton, and also in the installation and safety instruction sheet.

Specifications

AMP: 2.8

Diameter: 5-1/2 in

Frame Size: 47

Height: 7-13/100 in

Horsepower: 1/3 hp

Length: 11-13/100 in

Maximum Temperature: 140

Motor Enclosure: Open Drip Proof (ODP)

Origin: Global

Phase: Single Phase

RPM: 1075

Temperature Range: Up to 140 Deg F

UL Listed: No

Volts: 208/230V

Weight: 14-67/500

Width: 6-3/4 in

Wire Gauge: 18 ga