1350 cfm Duct Fan Metal
625 Series 1350 cfm Duct Fan Metal
Frequently Purchased Together
Product Details
- Lowers heating and cooling costs
- Metal construction
- Increases air circulation
- Straightforward installation
- No maintenance motor
Specifications
- AMP:
- 1
- Application:
- Commercial
- CFM:
- 1350 ft3/min
- CSA Certified:
- CSA C22.2 113
- Collection:
- 625 Series
- Depth:
- 16-17/20 in
- Diameter:
- 14 in
- ETL Listed:
- Yes
- Elbow Degree:
- 90 DD
- Energy Star Compliant:
- No
- Length:
- 9-1/8 in
- Material:
- Metal
- Origin:
- Global
- Product Type:
- Duct Fan
- Temperature Range:
- Up to 212 Deg F (Up to 100 Deg C)
- UL Listed:
- UL 507
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 75 W
- Weight:
- 7 lb
- Width:
- 3 in