1/4 in. 14-16 ga Female Disconnect 100-Pack
1/4 in. 14-16 ga Female Disconnect 100-Pack
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Female
- Wire range 16-14
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 6-1/4 in
- Elbow Degree:
- 90 DD
- End Connection 1:
- Female
- End Connections:
- Female
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Gauge (metal):
- 16 ga
- Origin:
- Domestic
- Package Quantity:
- Pack of 100
- Type:
- DIVDH22C
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted/Ductless
- Width:
- 7-1/2 in