Diversitech 1/4 in. 16-14 ga F/M Wire Piggyback 5-Pack

DIVDS24

Fitting Sizes

1/4 in

$4.61

per PACK
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Female
  • Wire range 16-14

SPECIFICATIONS

Color Finish
Silver
Color Finish Category
Silver Tones
End Connection 1
Female
End Connections
Female
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Gauge
16
Origin
Domestic
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday