Diversitech

1/4 in. 22 ga Insulated Female Disconnect 100-Pack

Part #DIVD212C  |  Manufacturer Part #D212C

Fitting Sizes:

1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Butted seam construction prevents splitting under maximum pressure
  • Internal barrel serrations grip wires tightly to resist pull-out and reduce electrical resistance
  • Shouldered barrel insulation quickly positions terminal for proper crimping
  • Insulated

Specifications

Color Finish: Silver

Color Finish Category: Silver Tones

End Connection 1: Female

End Connections: Female

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Gauge: 22

Material: Plastic

Origin: Domestic

Type: DIVD212C