1/4 in. Insulated Female Disconnect 16-Pack

Part #DIVD222  |  Item #3184295  |  Manufacturer Part #D222

$ 3.60 per PACK

Fitting Sizes:

1/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Butted seam construction prevents splitting under maximum pressure
  • Internal barrel serrations grip wires tightly to resist pull-out and reduce electrical resistance
  • Shouldered barrel insulation quickly positions terminal for proper crimping
  • Insulated

Specifications

Color Finish: Silver

Color Finish Category: Silver Tones

End Connection 1: Female

End Connections: Female

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Material: Plastic

Origin: Domestic

Type: DIVD222

UL Listed: Yes