15A 250V Fuse

Part #DIV7CRNR15  |  Item #1947814  |  Manufacturer Part #7-CRNR15

$ 3.92 EACH
(Pricing is for 15)

AMP

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Provides time delay for over-current conditions
  • UL class RK-5
  • Made in the USA

Specifications

AMP: 15

Application: Fuses

CSA Certified: Yes

Color Finish: Copper

Color Finish Category: Copper Tones

Height: 1/2 in

Length: 2-1/100 in

Material: Copper

Origin: Domestic

Product Type: Time Delay

Type: DIV7CRNR15

UL Listed: Yes

Volts: 250V

Weight: .05

Width: 1/2 in