15A Type T Plug Fuse
Eaton 15A Type T Plug Fuse
Frequently Purchased Together
Product Details
- No adapter necessary
- Type T plug fuse
- These plugs offer safe protection during momentary overload
- U.L. listed
Specifications
- AMP:
- 15
- Collection:
- Eaton
- Depth:
- 2-7/20 in
- Elbow Degree:
- 90 DD
- Height:
- 1-1/4 in
- Material:
- Brass, Plastic
- Origin:
- Domestic
- Product Type:
- Type T Time Delay Plug Fuse
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 125V
- Width:
- 2-1/4 in