Diversitech 16 ga Flag Disconnect 25-Pack

DIVFD22

  • GAUGE
  • PRICE

DESCRIPTION

  • Wire size 16-14, size .250

SPECIFICATIONS

Color Finish
Silver
Color Finish Category
Silver Tones
Gauge
16
Material
Brass, Metal
Origin
Domestic
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday