0 items

Diversitech 16 x 1 in. Pleated Air Filter

DIVAF161

Height

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
Diversitech MERV 8 Filter
Depth
1 in
Height
16 in
Material
Plastic
Width
20 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday