0 items

Diversitech 16mm Mini-Split Drain Line Adapter

DIV230DLF16

Size

16mm
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Adapters for metric mini-split units
  • Converts metric fitting to standard drain line tubing sizes
  • SpeediChannel™

SPECIFICATIONS

Auto Switching Heat Cool
No
Brand Model Compatibility
Ductless Mini-Split Indoor Units
Color Finish
Yellow
Fitting Size 1
63/100 in
Fitting Sizes
63/100 in
Height
1 in
Length
6 in
Size
16mm
Width
4-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday