Diversitech

18 in. Compressor Leads with Butt 3-Pack

Part #DIVCC3318  |  Manufacturer Part #CC33-18

Length:

18 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The DiversiTech Replacement Compressor Leads are ideal for replacing this corroded wiring.
  • 18in. Leads with butt.

Specifications

Color Finish: Black

Color Finish Category: Blacks

Length: 18 in

Material: Plastic

Origin: Domestic

Type: DIVCC3318

UL Listed: Yes