1/8 in. OD Extension Copper Tube 6-Pack
1/8 in. OD Extension Copper Tube 6-Pack
Frequently Purchased Together
Product Details
- May be installed in any position on either high or low side for charging, purging, quick testing or pressure checking
- DiversiTech's access fittings have 1/4" SAE male flare access ports and include a quick seal cap and a stainless and brass special refrigerant valve core
- A convenient low cost port for refrigeration servicing
Specifications
- Depth:
- 3-1/2 in
- Diameter - Outside:
- 1/8 in
- Height:
- 1/2 in
- Length:
- 3-1/2 in
- Material:
- Copper, Stainless Steel, Brass
- Package Quantity:
- Pack of 6
- PipeTubing Size:
- 1/4 in
- Product Type:
- Access Fitting
- Vent Ducted or Ductless:
- Ducted
- Width:
- 3-1/2 in