1mm Wire Tie 30 Pack

You last purchased this on
 
DiversiTech®

1mm Wire Tie 30 Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

1mm Wire Tie 30 Pack

  • Fast #
  • Part #DIVWTA1
  • Item #3184217
  • Manufacturer Part #WTA1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Durable, nylon construction to help meet tough construction job conditions
  • Lightweight and easy to use
  • Weather and UV resistant
  • White
  • Requires Certification

Specifications

Battery Type:
Alkaline
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
16-1/5 in
Diameter:
11 in
Elbow Degree:
90 DD
Material:
Plastic
Material Type:
Nylon
Origin:
Domestic
Package Quantity:
Pack of 30
Type:
DIVWTA1
UL Listed:
No
Vent Ducted or Ductless:
Ducted/Ductless