Diversitech
2-1/4 in. Telescopic Inspection Mirror
Part #DIVM2 | Item #1096476 | Manufacturer Part #M-2
$
14.83
EACH
(Pricing is for 14 in)
Length
Product Details
- Telescopic inspection mirror
- Fast, accurate visual inspection of hidden areas with an almost limitless number of positions
- Double ball joint links swivel mirrors for viewing to 360°
- Moves freely, holds desired position
- Extends 10" to 14"
Specifications
Color Finish: [Red, Silver]
Color Finish Category: Reds
Diameter: 2-1/4 in
Length: 14 in
Material: [Glass, Steel]
Origin: Global
Product Type: Mirror
Type: DIVM2