Diversitech
2-1/8 in. Telescopic Inspection Mirror
Part #DIVM3 | Item #1096472 | Manufacturer Part #M-3
$
14.83
EACH
(Pricing is for 15-1/4 in)
Length
Product Details
- Telescopic inspection mirror with a 2-1/8" x 3-1/2"
- Fast, accurate visual inspection of hidden areas with an almost limitless number of positions
- Double ball joint links swivel mirrors for viewing to 360°
- Moves freely, holds desired position
- Extends 11-1/4" to 15-1/4"
Specifications
Color Finish: [Red, Silver]
Color Finish Category: Reds
Length: 15-1/4 in
Material: [Glass, Steel]
Origin: Global
Product Type: Mirror
Type: DIVM3