2-1/8 x 4 x 2-1/4 in. Stainless Steel Electrical Outlet Box

This product has been replaced by

DiversiTech® Steel 2-1/8 x 2 in. Steel Utility Box
DiversiTech® 2-1/8 x 2 x 2-1/8 in. Steel Utility Box
Manufacturer Part #PI361
You last purchased this on
 
DiversiTech®

2-1/8 x 4 x 2-1/4 in. Stainless Steel Electrical Outlet Box

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

DiversiTech® Steel 2-1/8 x 2 in. Steel Utility Box
DiversiTech® 2-1/8 x 2 x 2-1/8 in. Steel Utility Box
Manufacturer Part #PI361
DiversiTech®

2-1/8 x 4 x 2-1/4 in. Stainless Steel Electrical Outlet Box

  • Fast #
  • Part #DIV620202
  • Item #1293304
  • Manufacturer Part #620-202
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • UL listed
  • Easy to install
  • Constructed of high quality steel
  • Includes mounting screws
  • Requires Certification

Specifications

Color Finish Name:
Silver
Cover Included:
No
Depth:
2-1/8 in
Elbow Degree:
90 DD
Height:
4 in
Material:
Stainless Steel
Origin:
Domestic
Shape:
Rectangular
UL Listed:
Yes
Vent Ducted or Ductless:
Ducted/Ductless
Width:
2-1/4 in