2-3/4 in. Reducer Washer 5-Pack

Part #DIVPI912  |  Item #4010687  |  Manufacturer Part #PI912

$ 4.28 per PACK

Diameter:

2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • For reducing 2" knockout holes to 3/4"
  • These washers have raised flanges for a tight fit and are made of galvanized steel
  • Fold up or sit down seat
  • Wall installation in bathtub

Specifications

Diameter: 2 in

Material: Galvanized Steel

Origin: Domestic

Package Quantity: Pack of 5