2-3/4 x 4-3/4 x 4-1/4 in. Thermostat Guard Clear Plastic
2-3/4 x 4-3/4 x 4-1/4 in. Thermostat Guard Clear Plastic
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Plastic
- Clear covers
- Designed to prevent tampering of thermostats
- Furnished complete with ring and/or solid base
- For use in warehouse and industrial locations
Specifications
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Depth:
- 8-1/2 in
- Height:
- 2-3/4 in
- Length:
- 5-3/4 in
- Material:
- Plastic
- Origin:
- Global
- Vent Ducted or Ductless:
- Ducted/Ductless
- Width:
- 3-1/2 in