Diversitech 2-Pole Circuit Breaker

DIV625GDH

AMP

Starting at $42.09
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
20
Color Finish
Grey
Color Finish Category
Greys
Height
8-1/4 in
Origin
Global
Type
Double Pole
UL Listed
Yes
Width
11 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday