0 items

Diversitech 2 x 2 x 7/8 in. EVA Anti-Vibration Pad

DIVMP2E

Height

7/8 in

$1.13

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • E.V.A.
  • Latest generation anti-vibration technology
  • Not affected by oils or chemicals
  • Outperforms corks and rubber
  • Withstands up to 50 psi

SPECIFICATIONS

Color Finish
Black, Blue
Height
7/8 in
Length
2 in
Material
Foam, Rubber
Material Type
EVA
Width
2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday