Diversitech

20 Amp 1-Pole Circuit Breaker

Part #DIV625GS20H  |  Manufacturer Part #625-GS20H

AMP:

20
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AMP: 20

Color Finish: Grey

Color Finish Category: Greys

Height: 8-1/4 in

Origin: Global

Product Type: Circuit Breaker

Type: DIV625GS20H

UL Listed: Yes

Width: 11 in