20A 250V Fuse

You last purchased this on
 
DiversiTech®

Eaton 20A 250V Fuse

This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

Eaton 20A 250V Fuse

  • Fast #
  • Part #DIV7CRNR20
  • Item #1345714
  • Manufacturer Part #7-CRNR20
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: 11 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • UL class RK-5
  • Made in the USA
  • Provides time delay for over-current conditions
  • Requires Certification

Specifications

AMP:
20
Application:
Residential
Collection:
Eaton
Diameter - Inside 1:
57/100 in
Elbow Degree:
90 DD
Height:
1/2 in
Length:
2 in
Origin:
Domestic
Product Type:
Time Delay Fuse
Size:
2 in x 1/2 in x 1/2 in
UL Listed:
Yes
Vent Ducted or Ductless:
Ducted
Volts:
250V
Weight:
0.13 lb
Width:
1/2 in