22-18 AWG Size 6-Stud Ring 100-Pack
22-18 AWG Size 6-Stud Ring 100-Pack
Frequently Purchased Together
Product Details
- Ring terminal
- Vinyl ring terminals have basic tongue type ring terminal.
- Wire range 22-18, stud #6
Specifications
- CSA Certified:
- Yes
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 2/25 in
- Height:
- 3/4 in
- Length:
- 3/5 in
- Material:
- Stainless Steel
- Origin:
- Domestic
- Package Quantity:
- Pack of 100
- Size:
- 6
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted/Ductless
- Width:
- 8/25 in
- Wire Gauge (AWG):
- 22-18