Diversitech
24 in. Female Wire Test Cord
Part #DIV6CT700F | Item #4273611 | Manufacturer Part #6-CT700F
$
24.62
EACH
Length:
24 inProduct Details
- Red and black heavy duty boots
- Includes large clips and 3 wires
- Get power in remote areas without 110V outlet
Specifications
AMP: 125
Color Finish: Black
Color Finish Category: Blacks
Length: 24 in
Origin: Global
UL Listed: No
Volts: 20V
Wire Gauge: 16 ga