Diversitech

24 V Sequencer Time Delay Relay

Part #DIVHDR222  |  Manufacturer Part #HDR-222

Volts:

24V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Used in electric heat systems to stage blower motors and heating elements.
  • All sequencers are for 24V control.

Specifications

Color Finish: Black

Height: 2 in

Origin: Domestic

Stages: Four

UL Listed: Yes

Volts: 24V

Width: 6 in