24V Ultra Violet Air Cleaner 1A Electric
Pure-Beam™ 24V Ultra Violet Air Cleaner 1A Electric
Frequently Purchased Together
Product Details
- Installs in the HVAC system or ductwork on either the return or supply air side of the furnace or air handler.
- Ultraviolet light deactivates the DNA of dust mites, bacteria, viruses and other pathogens and destroys their ability to multiply and cause disease.
- Pure-Beam™ ultraviolet light is designed for HVAC air disinfection and surface irradiation.
- Includes the UV lamp, a UL listed ceramic base, and mounting bracket.
- The result is a healthier environment in your home, thanks to the germicidal qualities of the UV light spectrum
- Exposure to Pure-Beam™ significantly reduces air contamination caused by fungus, mold, and viruses and can cleanse surfaces overcome by mold and slime.
Specifications
- AMP:
- 1
- Collection:
- Pure-Beam™
- Depth:
- 18-1/10 in
- Elbow Degree:
- 90 DD
- Height:
- 2 in
- Length:
- 14 in
- Origin:
- Global
- Power Source:
- Electric
- Product Type:
- Ultraviolet Air Cleaner
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 24V
- Watts:
- 17 W
- Weight:
- 5 oz
- Width:
- 2 in