Diversitech 250V Fuse

DIV7CRNR

AMP

Starting at $5.01
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Made in the USA
  • Provides time delay for over-current conditions
  • UL class RK-5

SPECIFICATIONS

AMP
15
CSA Certified
Yes
Height
1/2 in
Origin
Domestic
Type
Time Delay
UL Listed
Yes
Volts
250V
Width
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday