Diversitech
25A 250V Fuse
Part #DIV7CRNR25 | Item #547701 | Manufacturer Part #7-CRNR25
$
3.92
EACH
(Pricing is for 25)
AMP
Product Details
- Provides time delay for over-current conditions
- UL class RK-5
- Made in the USA
Specifications
AMP: 25
Application: Fuses
CSA Certified: Yes
Color Finish: Copper
Color Finish Category: Copper Tones
Height: 1/2 in
Length: 2-1/100 in
Material: Copper
Origin: Domestic
Product Type: Time Delay
Type: DIV7CRNR25
UL Listed: Yes
Volts: 250V
Weight: .05
Width: 1/2 in