27 in. x 39 in. Plastic Condensate Drain Pan

You last purchased this on
 
DiversiTech®

Asurity™ 27 in. x 39 in. Plastic Condensate Drain Pan

This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

Asurity™ 27 in. x 39 in. Plastic Condensate Drain Pan

  • Fast #
  • Part #DIV62739L
  • Item #1391998
  • Manufacturer Part #6-2739L
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Each pan is vacuum-formed from general-purpose, non-toxic ABS plastic.
  • Rolled edges for durability, ribbed bottoms for rigidity, and reinforced corners for strength.
  • Used to collect condensate from cooling and evaporator coils in locations where damage to any building component could occur as a result of overflow from the equipment drain pan or stoppage of the condensate drain piping.
  • No seams, no rust, and no leakage.
  • Complies with Southern Building Code.
  • The seamless construction features rolled edges on all sides for maximum safety and integrity.
  • Pan will contain a depth of 2 inches (50.8mm) of water, and come equipped with a 3/4-inch diameter PVC discharge fitting.
  • Requires Certification

Specifications

Collection:
Asurity™
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
2 in
Drain Opening:
3/4 in
Length:
39 in
Material:
Plastic
Material Type:
ABS, PVC, Polypropylene
Origin:
Domestic
Width:
27 in