3-1/2 x 38 in. Condensate Drain Pan

Part #DIV230DPPL  |  Item #3756285  |  Manufacturer Part #230-DPPL

$ 81.54 EACH

Depth:

38 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • SpeediChannel™
  • Bolts onto the condenser mounting brackets
  • Allows for the drain line to be plumbed to a suitable nearby drain location
  • Furnished with mounting hardware and drain pan outlet
  • Size: Large

Specifications

Color Finish: White

Color Finish Category: Whites

Depth: 38 in

Height: 3-1/2 in

Material: [Plastic, Steel]

Material Type: Polypropylene

Origin: Global

Width: 16-3/4 in