3 Amp Auto Blade Fuse
3 Amp Auto Blade Fuse
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Direct OEM replacement fuse
- Fast acting low voltage supplementary fuses, automotive blade style fuse
- Colored plastic housing with zinc fuse element
- Universal color coding makes it easier to match with a traditional non-illuminating fuse
- LED technology is used to indicate that a fuse has opened
- Ratings are listed in amps and must match fuses being replaced
- Illuminating blade fuses are the ideal choice for fast and easy fuse replacement. These fuses are fast acting low voltage supplementary fuses, automotive blade style fuse.. Universal color coding makes it easier to match with a traditional non-illuminating fuse.
- Fuses help prevent electrical current overload by breaking a connection when an overload occurs
Specifications
- AMP:
- 3
- Application:
- HVAC
- Color Finish Category:
- Purples
- Color Finish Name:
- Purple
- Depth:
- 1-1/2 in
- Elbow Degree:
- 90 DD
- Height:
- 1/4 in
- Length:
- 1-1/2 in
- Origin:
- Domestic
- Package Quantity:
- Pack of 5
- Product Type:
- Blade
- Type:
- DIV626AT0003
- UL Listed:
- No
- Vent Ducted or Ductless:
- Ducted/Ductless
- Width:
- 1-1/4 in