3 in. Dryer Vent Hood in Silver Aluminum
650 Series 3 in. Dryer Vent Hood in Silver Aluminum
Frequently Purchased Together
Product Details
- Aluminum vent hood with flange plate
- Kits include flexible vinyl tubing and two clamps
- Hood pipe diameter: 3"
Specifications
- Collection:
- 650 Series
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 15-1/2 in
- Diameter:
- 3 in
- Elbow Degree:
- 90 DD
- Length:
- 15-1/2 in
- Material:
- Aluminum
- Origin:
- Domestic
- UL Listed:
- No
- Vent Duct Shape:
- Round to Rectangular
- Weight:
- 0.2 lb